Beli engineer pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENGINEER Miniature Long Nose Pliersatribut:
- Material: S58C
- Overall Length (mm): 139
- Weight (g): 68
- Blade Part Hardness: HRC58 +/- 4
- Cutting Capacity (phi mm) Copper Wire: 2
- ENGINEER Screw Pliers GTDeskripsi:-Attaching the cutting blade, it can cut copper wires of Φ1.2mm easily.-Grasps the crushed screws, rusted screws, fastening screws and removes them.atribut:
- Total Length: 160mm
- Grip Width: 54mm
- Tip Width: 17.5mm
- Thickness: 8.5mm
- Tip Length: 28mm
- ENGINEER Side Cutting Pliersatribut:
- Material: S58C
- Weight (g): 280
- Blade Part Hardness: HRC60+/-4
- Cutting Capacity (phi mm) Steel Wire: 1.8
- Copper Wire: Φ3.6
- Fall Prevention String Attaching Hole: :None
- Iron Wire: Φ1.8
- Total Length (mm): 185
- ENGINEER Screwdriver Hex Lobe (Obeng)atribut:
- Material: Tip Material:SWRH62A (tip hard steel wire), Grip:PP (polypropylene)
- Shaft Length (mm): 23
- Total Length (mm): 113
- Blade Edge: 0.9
- ENGINEER 2 Way Master Grip ScrewdriverDeskripsi:-It is attached with a frequently used powerful magnetic bit.atribut:
- Set Contents: 7
- ENGINEER Combination Pliers (Tang Jepit Kombinasi)atribut:
- Material: S55C
- Overall Length (mm): 205
- Weight (g): 260
- ENGINEER Linemans Pliers (Tang Jepit)atribut:
- Copper Wire: Φ3.2
- Fall Prevention String Attaching Hole: None
- Iron Wire: Φ1.6
- Total Length (mm): 165
- Sellery Long Nose Pliers (Tang Jepit Lancip)Deskripsi:> Drop forged steel with ferronickle alloy finish> Tapered jaws for working in tight places
- ENGINEER Screw Removal Pliers Rxatribut:
- Total Length (mm): 204
- Grip Width (mm): 53
- Tip Width (mm): 27
- Thickness (mm): 14
- Supported screws (Truss/pan)/Tip jaws: φ3 to φ15
- ENGINEER Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-A soft grip that fits your hand.atribut:
- Total Length: 165mm
- Thickness: 9mm
- Dimension A (mm): 42
- FUJIYA Diagonal Cutting Nippers with Carbide Blade Heavy Duty (Tang Potong)atribut:
- Iron Wire: Φ2
- Copper Wire: Φ3
- Yamoto Long Nose Pliers (Tang Jepit Lancip)atribut:
- Finish/Coating: Chemically Blackened
- Insulated: No
- Jaw Material: Steel
- Jaw Style: Smooth
- Number of Pieces: 1
- Special Features: Slip Guard
- FUJIYA PliersDeskripsi:The most standard pliers can be used for a wide range of purposes.The most standard pliers can be used for a wide range of purposes.The grip part has serrations to prevent slipping.It has a cord attachment hole to prevent it from falling, so you can feel safe even when working at heights.20% of the electricity used during manufacturing is generated by solar power.Purpose:For a wide range of uses such as electrical work, woodworking/metalwork, and assembly/repair of mechanical parts.
- FUJIYA Pliers HolderDeskripsi:We can store pliers and nippers up to 225 mm (9 inches) in size, which did not fit with conventional pliers holders.atribut:
- Conforming belt width (mm): 70
- FUJIYA Long Nose Pliers Slighty Long (Tang Jepit Lancip)Deskripsi:-Longer than ordinary radio pliers and finished thinner at the tip, making it ideal for working in recessed places.-With pliers function to hold bolts and nuts. .-Serrated tipatribut:
- Iron Wire: phi1.5
- Cutting Performance (Copper Wire): phi2.6mm
- Total Length: 172mm
- TRUSCO Crimp Pliersatribut:
- Overall Length (mm): 230
- Connection Terminals: 1.25,2,5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- ENGINEER MINI DriveDeskripsi:A multi-functional driver grip that provides precise operability and powerful rotational force. Compact body with excellent portability and operability. You can use driver bits with a total length of 50 mm or more. Comes with a bolster (13 mm across flats) that makes it easy to turn stuck screws. Equipped with a spin head that allows for stable precision work without axial vibration.For attaching and removing various screws. For on-site repairs, servicing, car, motorcycle and bicycle maintenance, and DIY.atribut:
- Color: Green / black
- Dimensions (D x W x H) (mm): 24x82x24
- Mass (g): 40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Width Across Flats (mm): 6.35
Daftar Harga engineer pliers Terbaru March 2026
| ENGINEER Miniature Long Nose Pliers | Rp459.900 |
| ENGINEER Screw Pliers GT | Rp579.900 |
| ENGINEER Side Cutting Pliers | Rp439.900 |
| ENGINEER Screwdriver Hex Lobe (Obeng) | Rp219.900 |
| ENGINEER 2 Way Master Grip Screwdriver | Rp549.900 |
| ENGINEER Combination Pliers (Tang Jepit Kombinasi) | Rp319.900 |
| ENGINEER Linemans Pliers (Tang Jepit) | Rp419.900 |
| Sellery Long Nose Pliers (Tang Jepit Lancip) | Rp45.900 |
| ENGINEER Screw Removal Pliers Rx | Rp749.900 |
| ENGINEER Combination Pliers (Tang Jepit Kombinasi) | Rp279.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102021392-1.jpg)

/P102021293-1.jpg)
/1jP105422055-1.jpg)
/P102119358-1.jpg)

/P102742198-2.jpg)
/6nP102294239-2.jpg)
/8dP101005301-10.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/FUJIYA%20Pliers%20Holder/P103087584-1.jpg)

/P102622238-3.jpg)

/bdP105421409-1.jpg)